text.skipToContent text.skipToNavigation

Wera Bit-Check 10 PZ Impaktor 1, 10 pieces


Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Impakt holder for the absorption of extreme impulse peaks. Special torsion effect due to the double-torsion spring. Comes with a ring magnet that holds even long and heavy screws extremely securely, making it ideal for overhead work. The magnet can be pushed back and thereby neutralised. Particularly suitable for use with customary impact drivers.

Article number 4E650787
Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 9
Number of bits Torx 0
Number of bits groove 0
Packed per 1

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 9
Number of bits Torx 0
Number of bits groove 0
Number of bits total 9
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Commodity code
Model BIT-CHECK

Description

Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Impakt holder for the absorption of extreme impulse peaks. Special torsion effect due to the double-torsion spring. Comes with a ring magnet that holds even long and heavy screws extremely securely, making it ideal for overhead work. The magnet can be pushed back and thereby neutralised. Particularly suitable for use with customary impact drivers.

Article numbers

Article number 4E650787
EAN 4013288157829
UBB 500643331852
UNSPSC 31161507
Manufacturer article nr  05057684001
Do not close this page. This message will disappear, when the page is fully loaded.