text.skipToContent text.skipToNavigation

Wera 3840/4 Hex Screwdriver Bit 3/16" 1/4" Hex 89mm Length


3840/4 Bits, stainless, 3/16", x 89 mmHigh quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81520.047.089
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 18
Commodity code 8207903000
Model 3840/4
Type Hex Screwdriver Bit

Description

3840/4 Bits, stainless, 3/16", x 89 mmHigh quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81520.047.089
EAN 4013288115706
UBB 500504483446
UNSPSC 31161507
Manufacturer article nr  05071108001
Do not close this page. This message will disappear, when the page is fully loaded.