text.skipToContent text.skipToNavigation

Wera 932 A Screwdriver for slotted screws, 2.5 x 14 x 250 mm


Wera Chiseldriver for fastening, chiselling and loosening seized screws. Single-component Kraftfrom handle for fast and low-fatigue working. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for durability and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article number
Total length (mm)
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 367
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 250
Blade width (mm) 14
Blade thickness (mm) 2.5
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 2
Wrench width (hexagon drive) (mm) 16
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade Yes
Bulged blade No
Brand Wera
Weight per piece (g) 287
Commodity code
Model 932 A
Type Slotted Screwdriver

Description

Wera Chiseldriver for fastening, chiselling and loosening seized screws. Single-component Kraftfrom handle for fast and low-fatigue working. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for durability and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81662.140.250
EAN 4013288018076
UBB 203125023457
UNSPSC 27111701
Manufacturer article nr  05018274001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.