text.skipToContent text.skipToNavigation

Wera 917 SPHS Screwdriver for Phillips screws, PH 1 x 90 mm


Wera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftfrom handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for durability and reduced risk of splintering. The square take-up in the impact cap enables higher torque transfer when screwdriving with the T-handle, Zyklop ratchet or Mini ratchet. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace and handle markings make for simplified finding and sorting of the tool.

Article number 9S294535
Blade length (mm)
Design Right
Screwing system Phillips
Insulated No
Size 1
Packed per 1

Specifications

Blade length (mm) 90
Design Right
Screwing system Phillips
Insulated No
Size 1
Total length (mm) 188
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Grip design 2-components
Blade diameter (mm) 5
Wrench width (hexagon drive) (mm) 8
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade Yes
Blade material Other
Surface protection blade Other
With anti-roll protection Yes
VDE tested No

Description

Wera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftfrom handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for durability and reduced risk of splintering. The square take-up in the impact cap enables higher torque transfer when screwdriving with the T-handle, Zyklop ratchet or Mini ratchet. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace and handle markings make for simplified finding and sorting of the tool.

Article numbers

Article number 9S294535
EAN 4013288134493
UBB 500643514275
UNSPSC 27111701
Manufacturer article nr  05017040001
Do not close this page. This message will disappear, when the page is fully loaded.