text.skipToContent text.skipToNavigation

Wera 8796 SB Zyklop "flexible-lock" extension with free-turning sleeve, short, 3/8", 3/8" x 125 mm


Wera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning sleeve for faster turning of screws and nuts.

Article number
Length (m) 125
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.5
VDE tested No
Packed per 1

Specifications

Length (m) 125
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.5
VDE tested No
Brand Wera
Weight per piece (g) 120
Commodity code
Type Zyklop Flexible-Lock Extension

Description

Wera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning sleeve for faster turning of screws and nuts.

Article numbers

Article number 81036.000.125
EAN 4013288121318
UBB 500511983933
UNSPSC 27110000
Manufacturer article nr  05003591001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.