text.skipToContent text.skipToNavigation

Wera 8790 HMA Zyklop Socket 9mm Hex 1/4" Drive Chrome Plated 23mm


8790 HMA Zyklop 1/4", socket, 9 x 23 mmThe Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Numéro d'article
Surface protection Other
Wrench width (mm) 9
Length (mm) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Emballé par 1

Spécifications

Surface protection Other
Wrench width (mm) 9
Length (mm) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No
Brand Wera
Weight per piece (g) 15
Commodity code 8204200000
Type Zyklop Socket

La description

8790 HMA Zyklop 1/4", socket, 9 x 23 mmThe Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Numéros d'articles

Numéro d'article 81004.090.023
EAN 4013288120090
UBB 500511975517
UNSPSC 27111704
N° Article du fabricant 05003508001

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.