text.skipToContent text.skipToNavigation

Wera 867/2 Z TORX® bits, TX 40 x 35 mm


High quality bits for recessed TORX® screws. Tough viscous for universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article number 81585.040.035
Size bit (mm)
Screwing system Other
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 40
Screwing system Other
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 15.2
Commodity code
Model 867/2 Z TORX
Type Screwdriver Bit

Description

High quality bits for recessed TORX® screws. Tough viscous for universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article numbers

Article number 81585.040.035
EAN 4013288016133
UBB 425232070432
UNSPSC 31161507
Manufacturer article nr  05066910001
Do not close this page. This message will disappear, when the page is fully loaded.