text.skipToContent text.skipToNavigation

Wera 867/1 SB TORX® bits, TX 15 x 25 mm, 2 pieces


High quality bits for recessed TORX PLUS® screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 81612.015.025
Size bit (mm)
Screwing system Other
Packaging Holder
Total length (mm) 25
Isolation protection 1000 V No
Packed per 5
Full Box only

Specifications

Size bit (mm) 15
Screwing system Other
Packaging Holder
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits Torx 2
Number of bits total 2
Two-sided No
Brand Wera

Description

High quality bits for recessed TORX PLUS® screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81612.015.025
EAN 4013288029591
UBB 241232001800
UNSPSC 31161507
Manufacturer article nr  05073340001
Do not close this page. This message will disappear, when the page is fully loaded.