text.skipToContent text.skipToNavigation

Wera 851/4 TZ SB bits, PH 1 x 50 mm, 2 pieces


High quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Tough viscous, for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 6J683488
Screwing system Other
Packaging Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 3
Full Box only

Specifications

Screwing system Other
Packaging Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits PH (crosshead) 2
Number of bits total 2
With magnetic holder No
Connection size (mm) 4
With bit ratchet No
Two-sided No
Type of cross head Other
With handgrip Yes
Brand Wera
Commodity code
Model 851/4 TZ SB

Description

High quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Tough viscous, for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6J683488
EAN 4013288037947
UBB 500643389454
UNSPSC 31161507
Manufacturer article nr  05134380001
Do not close this page. This message will disappear, when the page is fully loaded.