text.skipToContent text.skipToNavigation

Wera 851/1 Z SB bits, PH 3 x 25 mm, 2 pieces


Tough viscous Wera bits for hexagon socket screws and universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 81607.003.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera

Description

Tough viscous Wera bits for hexagon socket screws and universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81607.003.025
EAN 4013288029072
UBB 240232999773
UNSPSC 31161507
Manufacturer article nr  05073306001
Do not close this page. This message will disappear, when the page is fully loaded.