text.skipToContent text.skipToNavigation

Wera 800/1 BDC bits, 1.2 x 6.5 x 25 mm


800/1 BDC bits, 1.2 x 6.5 x 25 mmBits for slotted screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 81409.012.006
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 6.5
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 4
Commodity code
Model 800/1 BDC

Description

800/1 BDC bits, 1.2 x 6.5 x 25 mmBits for slotted screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81409.012.006
EAN 4013288033963
UBB 240232993164
UNSPSC 31161507
Manufacturer article nr  05056176001
Do not close this page. This message will disappear, when the page is fully loaded.