text.skipToContent text.skipToNavigation

Wera 368 Screwdriver for square socket head screws, # 3 x 150 mm


High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Article number 9M054802
Insulated No
Isolation protection 1000 V No
Blade length (mm) 150
Blade width (mm) 8
Shape of blade Round
Packed per 1

Specifications

Insulated No
Isolation protection 1000 V No
Blade length (mm) 150
Blade width (mm) 8
Shape of blade Round
Cap rotatable No
VDE tested No

Description

High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Article numbers

Article number 9M054802
EAN 4013288028785
UBB 500643211070
UNSPSC 27111701
Manufacturer article nr  05117686001
Do not close this page. This message will disappear, when the page is fully loaded.