text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 368 Screwdriver for square socket head screws, # 2 x 100 mm


High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Article number 81400.001.770
Insulated No
Isolation protection 1000 V No
Blade length (mm) 100
Blade width (mm) 6
Shape of blade Round
Packed per 1

Specifications

Insulated No
Isolation protection 1000 V No
Blade length (mm) 100
Blade width (mm) 6
Shape of blade Round
Cap rotatable No
VDE tested No
Brand Wera

Description

High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Article numbers

Article number 81400.001.770
EAN 4013288028761
UBB 203232971820
UNSPSC 27111701
Manufacturer article nr  05117684001
Do not close this page. This message will disappear, when the page is fully loaded.