text.skipToContent text.skipToNavigation

Wera 367 TORX PLUS® Screwdriver for TORX PLUS® screws, 30 IP x 115 mm


High quality Kraftform Plus screwdriver by Wera. TORX PLUS® profile: in comparison to "normal" TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and screw is implemented by using an elliptical and not circular profile design. This means that the power applied when fastening is spread across a larger surface area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Multi-component Kraftform handle for rapid and convenient working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The Wera Black Point tip offers a perfect fit and optimised corrosion protection. The hexagonal non-roll feature prevents any annoying rolling away at the workplace. Handle markings for simplified finding and sorting of the tools.

Article number 7Q490395
Insulated No
Total length (mm) 220
Size (TX) 30
Isolation protection 1000 V No
Blade length (mm) 115
Packed per 1

Specifications

Insulated No
Total length (mm) 220
Size (TX) 30
Isolation protection 1000 V No
Blade length (mm) 115
With bore hole No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Wera
Commodity code
Model 367 TORX PLUS

Description

High quality Kraftform Plus screwdriver by Wera. TORX PLUS® profile: in comparison to "normal" TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and screw is implemented by using an elliptical and not circular profile design. This means that the power applied when fastening is spread across a larger surface area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Multi-component Kraftform handle for rapid and convenient working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The Wera Black Point tip offers a perfect fit and optimised corrosion protection. The hexagonal non-roll feature prevents any annoying rolling away at the workplace. Handle markings for simplified finding and sorting of the tools.

Article numbers

Article number 7Q490395
EAN 4013288040176
UBB 500643209686
UNSPSC 27111701
Manufacturer article nr  05028038001
Do not close this page. This message will disappear, when the page is fully loaded.