text.skipToContent text.skipToNavigation

Wera 352 Ball end screwdriver for hexagon socket screws, 5/32" x 100 mm


High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Cod Articol 2C683690
Total length (mm)
Insulated No
Wrench width (mm) 3.97
Isolation protection 1000 V No
Blade length (mm) 100
Ambalat la 1

Specificații

Total length (mm) 198
Insulated No
Wrench width (mm) 3.97
Isolation protection 1000 V No
Blade length (mm) 100
Material handle Other
With ball head Yes
Cap rotatable No
VDE tested No
Brand Wera

Descriere

High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numerele articolelor

Cod Articol 2C683690
EAN 4013288003843
UBB 500643197626
UNSPSC 27111701
Nr. articol producător 05022905001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.