text.skipToContent text.skipToNavigation

Wera 3368 Screwdriver for square socket screws, stainless, # 1 x 80 mm


High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tools.

Numero articolo 9O377282
Insulated No
Isolation protection 1000 V No
Blade length (mm) 80
Blade width (mm) 1
VDE tested No
Confezionato per 1

Specifiche

Insulated No
Isolation protection 1000 V No
Blade length (mm) 80
Blade width (mm) 1
VDE tested No
Brand Wera

Descrizione

High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tools.

Numeri di articolo

Numero articolo 9O377282
EAN 4013288114150
UBB 500643264293
UNSPSC 27111701
Nr articolo produttore  05032070002
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.