text.skipToContent text.skipToNavigation

Wera 167 i VDE Insulated screwdriver for TORX® screws, TX 6 x 80 mm


Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Referência 7C175166
Insulated Yes
Total length (mm) 161
Size (TX) 6
Isolation protection 1000 V Yes
Blade length (mm) 80
Embalado por 1

Especificações

Insulated Yes
Total length (mm) 161
Size (TX) 6
Isolation protection 1000 V Yes
Blade length (mm) 80
With bore hole No
Type of shaft Round
Grip design 2-components
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
VDE tested Yes
Brand Wera

Descrição

Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Números do artigo

Referência 7C175166
EAN 4013288108883
UBB 500643279226
UNSPSC 27111701
Artigo do fabricante nr 05006182001
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.