text.skipToContent text.skipToNavigation

Wera 165 i PZ SB VDE Insulated screwdriver for Pozidriv screws, PZ 2 x 100 mm


Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article number 8M695670
Blade length (mm)
Design Right
Screwing system Pozidriv PZ
Insulated Yes
Size 2
Packed per 1

Specifications

Blade length (mm) 100
Design Right
Screwing system Pozidriv PZ
Insulated Yes
Size 2
Total length (mm) 205
Antimagnetic Yes
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested Yes
Brand Wera
Commodity code
Model 165 i

Description

Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 8M695670
EAN 4013288181527
UBB 500643277246
UNSPSC 27111701
Manufacturer article nr  05100016001
Do not close this page. This message will disappear, when the page is fully loaded.