text.skipToContent text.skipToNavigation

Volkel Machine Tap M16x1.5 Metric 35° JIS B4430/C HSS-E 95mm

Article number 0L057268
Design Machine tap
Thread length (mm) 45
Total length (mm) 95
Thread type Metric
Cutting length (mm) 45
Pitch thread (mm) 1.5
Cutting material HSS-E

Specifications

Design Machine tap
Thread length (mm) 45
Total length (mm) 95
Thread type Metric
Cutting length (mm) 45
Pitch thread (mm) 1.5
Cutting material HSS-E
Key square (mm) 10
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 0L057268
EAN 4022835907749
UBB 500691310550
UNSPSC 31390000
Manufacturer article nr  90774
Do not close this page. This message will disappear, when the page is fully loaded.