text.skipToContent text.skipToNavigation

Klingspor NCS 600 Combi Nonwoven Web Spindle Mop Corundum 100 Grit Medium 10200RPM 60 x 6 x 50mm


Article number 0U494679
Diameter
Width 50
Holding shaft (mm) 6
Granulation 100
Suitable for metal Yes
Particle type Corundum
Brand Klingspor
Packed per 10
Full Box only

Specifications

Diameter 60
Width 50
Holding shaft (mm) 6
Granulation 100
Suitable for metal Yes
Particle type Corundum
Brand Klingspor
Commodity code
Model NCS 600
Type Combi Nonwoven Web Spindle Mop

Article numbers

Article number 0U494679
EAN 4014855090211
UBB 500513320597
UNSPSC 27110000
Manufacturer article nr  258941
Do not close this page. This message will disappear, when the page is fully loaded.