text.skipToContent text.skipToNavigation

Tyrolit Diamond Cutting Blade for Plastic 230 x 22.23 x 3mm


The DC ALL diamond cutting blade is the new allrounder in the TYROLIT assortment. The robust saw blade is excellently suitable for almost all materials on building sites, for any kind of reconstruction work in the house and garden as well as for fire brigade operations. The universal saw blade has an outstanding durability and offers a clean cutting pattern.

Article number 5O203275
Saw blade diameter (mm) 230
Bore diameter 22.23
Cutting width (mm) 3
Brand Tyrolit
Commodity code
Packed per 1

Specifications

Saw blade diameter (mm) 230
Bore diameter 22.23
Cutting width (mm) 3
Brand Tyrolit
Commodity code
Type Diamond Cutting Blade

Description

The DC ALL diamond cutting blade is the new allrounder in the TYROLIT assortment. The robust saw blade is excellently suitable for almost all materials on building sites, for any kind of reconstruction work in the house and garden as well as for fire brigade operations. The universal saw blade has an outstanding durability and offers a clean cutting pattern.

Article numbers

Article number 5O203275
EAN 9003173096659
UBB 500582507678
UNSPSC 27000000
Manufacturer article nr  34503208
Do not close this page. This message will disappear, when the page is fully loaded.