text.skipToContent text.skipToNavigation

Tyrolit Diamond cutting disc Concrete;Universal;Cellular concrete;Roof tiles C3R 230X2,4X22,23

Numéro d'article T6274.230.222
Application Cutting
Shape Other
Thickness (mm) 2.4
Disc diameter (mm) 230
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes

Spécifications

Application Cutting
Shape Other
Thickness (mm) 2.4
Disc diameter (mm) 230
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for metal Yes
Suitable for natural stone Yes
Suitable for roof tile Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Model C3R

Numéros d'articles

Numéro d'article T6274.230.222
EAN 9003174674313
UBB 500504566281
UNSPSC 27110000
N° Article du fabricant 467431
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.