text.skipToContent text.skipToNavigation

Turnbuckle with Fork and Terminal Stainless Steel A4

Article number
Brand Fabory
Material Stainless steel
Material technical A4
Info
  • WR-ø = Wire diameter.

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Info
  • WR-ø = Wire diameter.

Dimensions

A 17
D 16
L1 370
L2 510
Thread 16
WR-ø 10

Article numbers

Article number 54201.160.100
EAN 4043377304421
UBB 500618019946
UNSPSC 31162405

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.