text.skipToContent text.skipToNavigation

Turnbuckle with Fork and Terminal Stainless Steel A4

Article number
Brand Fabory
Material Stainless steel
Material technical A4
Info
  • WR-ø = Wire diameter.

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Info
  • WR-ø = Wire diameter.

Dimensions

A 6
D 5
L1 155
L2 215
Thread 5
WR-ø 2.5

Article numbers

Article number 54201.050.025
EAN 4043377189042
UBB 500618018872
UNSPSC 31162405

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.