text.skipToContent text.skipToNavigation

Threaded rod UNC ASME B18.31.3 ASTM F316 304 CW1 & CW2 1/4-20X3

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class CW1 (d≤5/8) / CW2 (d>5/8)
Material Stainless steel
Material technical ASTM F593 316
Thread direction Right

Specifications

Diameter 1/4 Inch
Length 3 ft
Brand Fabory
Class CW1 (d≤5/8) / CW2 (d>5/8)
Material Stainless steel
Material technical ASTM F593 316
Thread direction Right
Threads per inch 20

Standards

ASME B18.31.3

Article numbers

Article number U55070.025.3600
EAN 8715492920577
UBB 500621389419
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.