text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 6539 type N nominal diameter 8 mm VHM TiAlN DIN 6535 HA extra-sh


Solid carbide. DIN 6539. Type N. Point angle 118°. With split point from Ø 2.0 mm. With straight shank. Right-hand cutting. Extremely robust drill bits for drilling cast steel, grey cast iron, white cast iron, manganese, high-carbon steels, bronzes, light metals, non-ferrous heavy metals, fibre-reinforced plastics and other duroplastics

Article number 3Y054872
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Solid carbide. DIN 6539. Type N. Point angle 118°. With split point from Ø 2.0 mm. With straight shank. Right-hand cutting. Extremely robust drill bits for drilling cast steel, grey cast iron, white cast iron, manganese, high-carbon steels, bronzes, light metals, non-ferrous heavy metals, fibre-reinforced plastics and other duroplastics

Article numbers

Article number 3Y054872
EAN 4015448635284
UBB 500751641167
UNSPSC 20111611
Manufacturer article nr  2000860982
Do not close this page. This message will disappear, when the page is fully loaded.