text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 340 type N nominal diameter 2 mm HSS profile ground cylinder sha


HSS. DIN 340. Type N. Point angle 118°. Profile ground with crosswise grinding from Ø 3.0 mm. With straight shank. Right-hand cutting · For deep holes and for drilling using drill bushes in steel and cast iron Industrial quality

Article number 4M704611
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 56
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 85
Diameter drill (mm) 2
Holding system Cylindrical plug-in axle
Cutting length (mm) 56
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Tecwerk

Description

HSS. DIN 340. Type N. Point angle 118°. Profile ground with crosswise grinding from Ø 3.0 mm. With straight shank. Right-hand cutting · For deep holes and for drilling using drill bushes in steel and cast iron Industrial quality

Article numbers

Article number 4M704611
EAN 4015448571865
UBB 500751644138
UNSPSC 20111611
Manufacturer article nr  2000861020
Do not close this page. This message will disappear, when the page is fully loaded.