text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 338 type N nominal diameter 5.6 mm HSS profile ground cylinder s


HSS. DIN 338. Type N. Point angle 118°. Profile-ground. Relieved cone. TiN-coated type with crosswise grinding from Ø 3.0 mm. With straight shank. Right-hand cutting · For all standard drilling operations in steel and cast iron Industrial quality

Article number 6I945844
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS. DIN 338. Type N. Point angle 118°. Profile-ground. Relieved cone. TiN-coated type with crosswise grinding from Ø 3.0 mm. With straight shank. Right-hand cutting · For all standard drilling operations in steel and cast iron Industrial quality

Article numbers

Article number 6I945844
EAN 4015448996668
UBB 500751609735
UNSPSC 20111611
Manufacturer article nr  2000860456
Do not close this page. This message will disappear, when the page is fully loaded.