text.skipToContent text.skipToNavigation

Tecwerk Shuttering drill diameter 16 mm length 400 mm cylindrical shank


Made of CV steel. Safety shuttering drill made of high-grade steel for drilling through shuttering in a single process

Article number 8E866067
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Suitable for concrete Yes
Cutting material Chrome-vanadium steel
Packed per 1

Specifications

Total length (mm) 400
Diameter drill (mm) 16
Holding system Cylindrical plug-in axle
Suitable for concrete Yes
Cutting material Chrome-vanadium steel
Shank shape Cylindrical

Description

Made of CV steel. Safety shuttering drill made of high-grade steel for drilling through shuttering in a single process

Article numbers

Article number 8E866067
EAN 4015448582489
UBB 500751739433
UNSPSC 20111611
Manufacturer article nr  2000863034
Do not close this page. This message will disappear, when the page is fully loaded.