text.skipToContent text.skipToNavigation

Tecwerk Safety boot Juist size 39 black S3 SRC EN ISO 20345 pull-up leather/laminated le


Complies with DIN EN ISO 20345:2011. S3 SRC. Upper material: Soft pull-up leather with inserts made of laminated leather with carbon fibre and reflective yoke piping, water-repellent. Breathable liner. Plastic toe cap with breathable membrane. Puncture-resistant Save & Flex Plus midsole. Breathable and abrasion-resistant footbed. Duo PU outsole. Metal-free. Width 11

Article number 1S549598
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Complies with DIN EN ISO 20345:2011. S3 SRC. Upper material: Soft pull-up leather with inserts made of laminated leather with carbon fibre and reflective yoke piping, water-repellent. Breathable liner. Plastic toe cap with breathable membrane. Puncture-resistant Save & Flex Plus midsole. Breathable and abrasion-resistant footbed. Duo PU outsole. Metal-free. Width 11

Article numbers

Article number 1S549598
EAN 4015448613244
UBB 500751942045
UNSPSC 53111501
Manufacturer article nr  2720000619
Do not close this page. This message will disappear, when the page is fully loaded.