text.skipToContent text.skipToNavigation

Tecwerk Power saw blade L500xW50xT2.5mm HSS hole diameter 10.5 mm teeth per inch 4


HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth· Length = hole distance

Article number 0R782728
Width 50
Thickness (mm) 45779
Length (mm) 500
Number of teeth per inch 4
Packed per 1

Specifications

Width 50
Thickness (mm) 45779
Length (mm) 500
Number of teeth per inch 4

Description

HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth· Length = hole distance

Article numbers

Article number 0R782728
EAN 4015448960089
UBB 500751298208
UNSPSC 27112802
Manufacturer article nr  2000814146
Do not close this page. This message will disappear, when the page is fully loaded.