text.skipToContent text.skipToNavigation

Tecwerk Power saw blade L450xW40xT2mm HSS hole diameter 8.5 mm teeth per inch 6


HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth. With offset clamping holes (only suitable for Kasto machines)

Article number 6X570492
Width 40
Thickness (mm) 2
Length (mm) 450
Number of teeth per inch 6
Packed per 1

Specifications

Width 40
Thickness (mm) 2
Length (mm) 450
Number of teeth per inch 6

Description

HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth. With offset clamping holes (only suitable for Kasto machines)

Article numbers

Article number 6X570492
EAN 4015448960034
UBB 500751297705
UNSPSC 27112802
Manufacturer article nr  2000814140
Do not close this page. This message will disappear, when the page is fully loaded.