text.skipToContent text.skipToNavigation

Tecwerk Power saw blade L350xW32xT1.5mm HSS hole diameter 8.5 mm teeth per inch 10


HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth· Length = hole distance

Article number 9R104063
Width 32
Thickness (mm) 45778
Length (m) 350
Number of teeth per inch 10
Brand Tecwerk
Packed per 1

Specifications

Width 32
Thickness (mm) 45778
Length (m) 350
Number of teeth per inch 10
Brand Tecwerk

Description

HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth· Length = hole distance

Article numbers

Article number 9R104063
EAN 4015448959885
UBB 500751296301
UNSPSC 27112802
Manufacturer article nr  2000814126
Do not close this page. This message will disappear, when the page is fully loaded.