text.skipToContent text.skipToNavigation

Tecwerk Pocket retracting tape measure length 5 m width 19 cm mm/cm EG II ABS self-locki


Steel tape, painted matt yellow. Self-lock system (retracts at the press of a button). End hook with two integral magnets. ABS plastic housing. With belt clip and carrying loop

Article number 1R616975
Tape width (mm) 19
Length (mm) 5
Digital indication No
Material Plastic
Magnetic Yes
Packed per 1

Specifications

Tape width (mm) 19
Length (mm) 5
Digital indication No
Material Plastic
Magnetic Yes
Metric graduation Yes
Imperial graduation No
Power return Yes
Brand Tecwerk

Description

Steel tape, painted matt yellow. Self-lock system (retracts at the press of a button). End hook with two integral magnets. ABS plastic housing. With belt clip and carrying loop

Article numbers

Article number 1R616975
EAN 4015448988878
UBB 500751538538
UNSPSC 41114201
Manufacturer article nr  2000855038
Do not close this page. This message will disappear, when the page is fully loaded.