text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376B VA M16 x 2 mm HSS-Co TiCN 6H


HSS-Co. Shape B. Type VA. TiCN-coated. Blue ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article number 1P485819
Design Machine tap
Thread length (mm) 24
Total length (mm) 110
Shaft diameter (mm) 12
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 24
Total length (mm) 110
Shaft diameter (mm) 12
Thread type Metric
Pitch thread (mm) 2
Thread size 16
Cutting material Other
Key square (mm) 9
Brand Tecwerk

Description

HSS-Co. Shape B. Type VA. TiCN-coated. Blue ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article numbers

Article number 1P485819
EAN 4015448596042
UBB 500751857235
UNSPSC 27112806
Manufacturer article nr  2000867429
Do not close this page. This message will disappear, when the page is fully loaded.