text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 374C M22 x 1.5 mm HSS-Co 6H


HSS-Co. Form C. With 40° right twist. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. For blind hole threads. In steels up to approx. 1,000 N/mm² in strength, annealed cast iron, and long-chipping non-ferrous metals

Article number 5X409956
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co. Form C. With 40° right twist. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. For blind hole threads. In steels up to approx. 1,000 N/mm² in strength, annealed cast iron, and long-chipping non-ferrous metals

Article numbers

Article number 5X409956
EAN 4015448818991
UBB 500751862268
UNSPSC 27112806
Manufacturer article nr  2000867491
Do not close this page. This message will disappear, when the page is fully loaded.