text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 21 mm cutting depth 38 mm HSS-Co8 accessories not inclu


HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, stainless steel, tool steel, copper, bronze, aluminium and wood. All dimensions have a 4/6 combi-tooth and can be used for cutting depths of up to 38 mm.. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Article number 6Y780127
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, stainless steel, tool steel, copper, bronze, aluminium and wood. All dimensions have a 4/6 combi-tooth and can be used for cutting depths of up to 38 mm.. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Article numbers

Article number 6Y780127
EAN 4015448953982
UBB 500751245084
UNSPSC 27111508
Manufacturer article nr  2000800199
Do not close this page. This message will disappear, when the page is fully loaded.