text.skipToContent text.skipToNavigation

Tecwerk Fan-type disc dm 125 mm granulation 40 flat stain. steel zirconium corundum


Zirconium corundum. Particularly high cutting performance and long service life with alloyed, unalloyed and tempered steels, high tensile non-ferrous metals, stainless steel. Ideal for coarse and intermediate grinding. For machining weld seams, deburring, smoothing surfaces, rust removal and cast cleaning. Bore 22.23 mm Ø

Article number 5T932567
Application Grinding
Shape Flat
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Granulation 40
Packed per 1

Specifications

Application Grinding
Shape Flat
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Granulation 40
Suitable for metal Yes
Bore diameter 22.23
Suitable for wood Yes
Particle type Zircon corundum

Description

Zirconium corundum. Particularly high cutting performance and long service life with alloyed, unalloyed and tempered steels, high tensile non-ferrous metals, stainless steel. Ideal for coarse and intermediate grinding. For machining weld seams, deburring, smoothing surfaces, rust removal and cast cleaning. Bore 22.23 mm Ø

Article numbers

Article number 5T932567
EAN 4015448986218
UBB 500751518167
UNSPSC 31191500
Manufacturer article nr  2000843535
Do not close this page. This message will disappear, when the page is fully loaded.