text.skipToContent text.skipToNavigation

Tecwerk Drill groove milling cutter DIN 327 type N nominal diameter 14 mm HSS-Co8 DIN 18


HSS-Co8. DIN 327. Type N. Three-flute cutter. Short. Centre cut. Straight shank with pulling face. Right-hand cutting. For milling low- and medium strength materials up to approx. 800 N/mm², with uncoated tool and 1,000 N/mm² with coated tool. For milling feather key grooves with greater depth for face and circumferential milling

Article number 6M959864
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co8. DIN 327. Type N. Three-flute cutter. Short. Centre cut. Straight shank with pulling face. Right-hand cutting. For milling low- and medium strength materials up to approx. 800 N/mm², with uncoated tool and 1,000 N/mm² with coated tool. For milling feather key grooves with greater depth for face and circumferential milling

Article numbers

Article number 6M959864
EAN 4015448590613
UBB 500751804500
UNSPSC 27112803
Manufacturer article nr  2000866190
Do not close this page. This message will disappear, when the page is fully loaded.