text.skipToContent text.skipToNavigation

Tecwerk Deep-hole drill DIN 1869 type TS nominal diameter 6.8 mm HSS cylinder shank row


HSS. DIN 1869. Type TS. Point angle 130°. Profile ground with crosswise grinding from Ø 2.0 mm. With straight shank. Right-hand cutting. Extra-long type. Special drill for extremely deep bores. For drilling in all long-chipping materials e.g. steel up to approx. 1,000 N/mm², aluminium alloys, Al-Si alloys, electrolytic copper, tough brass, cast iron

Ambalat la 1

Popis

HSS. DIN 1869. Type TS. Point angle 130°. Profile ground with crosswise grinding from Ø 2.0 mm. With straight shank. Right-hand cutting. Extra-long type. Special drill for extremely deep bores. For drilling in all long-chipping materials e.g. steel up to approx. 1,000 N/mm², aluminium alloys, Al-Si alloys, electrolytic copper, tough brass, cast iron

Čísla materiálu

Položka č. 9T997235
EAN 4015448572688
UBB 500751651471
UNSPSC 20111611
Číslo materiálu výrobcu 2000861113
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.