text.skipToContent text.skipToNavigation

TECWERK Combination tap HSSG 1/4 inch HEX M6x5.0 mm thread pitch 1.00 mm


HSSG. For drilling, thread cutting, and deburring. With 6.3 mm (1/4″) hexagonal blade in accordance with DIN 3126

Article number 5G427065
Thread length (mm) 5
Total length (mm) 44
Thread type Metric
Pitch thread (mm) 1
Thread size 6
Packed per 1

Specifications

Thread length (mm) 5
Total length (mm) 44
Thread type Metric
Pitch thread (mm) 1
Thread size 6
Cutting material Other

Description

HSSG. For drilling, thread cutting, and deburring. With 6.3 mm (1/4″) hexagonal blade in accordance with DIN 3126

Article numbers

Article number 5G427065
EAN 4015448610700
UBB 500751852368
UNSPSC 27112806
Manufacturer article nr  2000867336
Do not close this page. This message will disappear, when the page is fully loaded.