text.skipToContent text.skipToNavigation

Stahlwille VDE Slotted Screwdriver 4 x 0.8mm 100mm Blade Length 3-Component Handle 205mm


reduced blade diameter: for reaching and operating low-lying screw connections or screws, e.g. in switch cabinetsin switch cabinetsflush with the blade tip due to integrated protective insulation: saves valuable space and allows optimal access even in the tightest installation spaces Roll-off protection prevents unwanted rolling away from the workplacefor slotted screwsChrome-Alloy-Steelblade burnishedVDE insulated up to 1000 VDIN EN 60900insulated according to IEC 900 - AC/1000 V AC/1000 V

Article number 8E689274
Total length (mm)
Design Straight
Insulated Yes
Size 4
Weight 55
Packed per 1

Specifications

Total length (mm) 205
Design Straight
Insulated Yes
Size 4
Weight 55
Antimagnetic Yes
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 4
Blade thickness (mm) 0.8
Clamp feature No
Precision model No
Low spark model No
Material handle Other
Type of shaft Round
Grip design Other
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Bulged blade No
Blade material Other
Cap rotatable No
Surface protection blade Chromium-plated
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Stahlwille
Commodity code
Type VDE Slotted Screwdriver

Description

reduced blade diameter: for reaching and operating low-lying screw connections or screws, e.g. in switch cabinetsin switch cabinetsflush with the blade tip due to integrated protective insulation: saves valuable space and allows optimal access even in the tightest installation spaces Roll-off protection prevents unwanted rolling away from the workplacefor slotted screwsChrome-Alloy-Steelblade burnishedVDE insulated up to 1000 VDIN EN 60900insulated according to IEC 900 - AC/1000 V AC/1000 V

Article numbers

Article number 8E689274
EAN 4018754338108
UNSPSC 27110000
Manufacturer article nr  46613040
Do not close this page. This message will disappear, when the page is fully loaded.