text.skipToContent text.skipToNavigation

Stahlwille 6546 External Circlip Pliers 10-25mm 90° Angled Tip A11 1.3mm Chrome Plated 125mm


DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article number 3Z933736
Design Right-angled
Insulated No
With spring Yes
Length (m) 125
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated No
With spring Yes
Length (m) 125
Isolation protection 1000 V No
Chucking range (mm) 10 - 25
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Stahlwille
Commodity code
Model 6546
Type External Circlip Pliers

Description

DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article numbers

Article number 3Z933736
EAN 4018754333738
UNSPSC 27110000
Manufacturer article nr  65464111
Do not close this page. This message will disappear, when the page is fully loaded.