text.skipToContent text.skipToNavigation

Stahlwille 29 Joint Wrench 6-7mm Chrome Plated 180mm Length


With metric dimensions, uneven width sizesWith swivelling hexagonDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrome plated

Article number
Surface protection Chromium-plated
Length (m) 180
Wrench size large (mm) 7
Wrench size small (mm) 6
Brand Stahlwille
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 180
Wrench size large (mm) 7
Wrench size small (mm) 6
Brand Stahlwille
Weight per piece (g) 53
Commodity code
Type Joint Wrench

Description

With metric dimensions, uneven width sizesWith swivelling hexagonDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrome plated

Article numbers

Article number G0281.006.007
EAN 4018754025640
UBB 203120173448
UNSPSC 27111726
Manufacturer article nr  43010607

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.