text.skipToContent text.skipToNavigation

Stahlwille 1054KK Inhex Bit Socket 5mm Hex 1/2" Square Drive Chrome Plated 238mm


with ball point hexagonfor hexagon socket head screwsswivel angle up to 25° each sidespecial lengthsChrome Alloy Steel, chrome plated

Article number
Length (m) 238
Connection size 1/2 inch
Dimension (mm) 5
Connection size (mm) 12.5
Brand Stahlwille
Packed per 1

Specifications

Length (m) 238
Connection size 1/2 inch
Dimension (mm) 5
Connection size (mm) 12.5
Brand Stahlwille
Weight per piece (g) 120
Commodity code
Type Inhex Bit Socket

Description

with ball point hexagonfor hexagon socket head screwsswivel angle up to 25° each sidespecial lengthsChrome Alloy Steel, chrome plated

Article numbers

Article number G0381.105.405
EAN 4018754007370
UBB 203122707946
UNSPSC 27111704
Manufacturer article nr  03310005

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.