text.skipToContent text.skipToNavigation

Stahlwille 737/10 Blank-End Insert Tool 14mm 71mm


gunmetal finishto prevent damage from excessive temperatures, the locking pin, spring and washer are not fitted until the welding work has been completedinstructions are suppliedmaterial: 1.2208 - 31CRV3

Article number G0677.000.010
Wrench width (mm)
Total length (mm)
Design Weld on fitting
Connection size 9x12 mm
Rectangular mounting Yes
Packed per 1

Specifications

Wrench width (mm) 14
Total length (mm) 71
Design Weld on fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Stahlwille
Weight per piece (g) 30
Commodity code 8466103800
Type Blank-End Insert Tool

Description

gunmetal finishto prevent damage from excessive temperatures, the locking pin, spring and washer are not fitted until the welding work has been completedinstructions are suppliedmaterial: 1.2208 - 31CRV3

Article numbers

Article number G0677.000.010
EAN 4018754034598
UBB 500501330947
UNSPSC 27111715
Manufacturer article nr  58270010
Do not close this page. This message will disappear, when the page is fully loaded.