text.skipToContent text.skipToNavigation

Wera 950/9 Hex-Plus Multicolour 1 L-key set, metric, BlackLaser, 9 pieces


L-keys with plastic sleeve (SPKL) made of circular, easy-grip material. The sleeve makes working comfortable even at low temperatures and is easy on the fingers. All L-keys are easily accessible due to their colour coding and size markings. The wear-free material of the clip guarantees easy removal and a secure hold of the L-keys. For hexagonal socket screws.

Article number 1X842273
Design Other
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head Yes
Commodity code
Packed per 1

Specifications

Design Other
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head Yes
Commodity code
Model 950/9

Description

L-keys with plastic sleeve (SPKL) made of circular, easy-grip material. The sleeve makes working comfortable even at low temperatures and is easy on the fingers. All L-keys are easily accessible due to their colour coding and size markings. The wear-free material of the clip guarantees easy removal and a secure hold of the L-keys. For hexagonal socket screws.

Article numbers

Article number 1X842273
EAN 4013288180841
UBB 500643321614
UNSPSC 27111710
Manufacturer article nr  05022089001
Do not close this page. This message will disappear, when the page is fully loaded.