text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASTM A193/A194 Steel PTFE BLUE Gr.B7 - Gr.2H 5/8X85 (3.3/8)


Numéro d'article
Diameter
Length
Class Gr.B7 - Gr.2H
Material Steel
Surface treatment PTFE BLUE
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Emballé par 1

Spécifications

Diameter 5/8 Inch
Length 85 mm
Class Gr.B7 - Gr.2H
Material Steel
Surface treatment PTFE BLUE
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

L (mm) 85

Normes

ASTM A193/A194

Numéros d'articles

Numéro d'article PIMI5158085
UBB 500629213876
UNSPSC 00000000

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.