text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated 8.8 M2,5X6


Article number
Diameter
Length
Brand Fabory
Class 8.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M2.5
Length 6 mm
Brand Fabory
Class 8.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 0.266
Commodity code 7318155890

Dimensions

d-D M2.5
Thread length (min.) 18
dk (max.) 4.7
Full thread if L ≤ 20
k (max.) 1.5
L (mm) 6
n 0.6
P 0.45
t (min.) 0.5

Standards

DIN 963
ISO ≈2009
NEN ≈2370
ASME ≈B18.6.7M
BS ≈4183
NF ≈E25-123

Article numbers

Article number 24412.025.006
EAN 8715492627513
UBB 951353062312
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.