text.skipToContent text.skipToNavigation

Slotted countersunk head screw, BSW BS 450 Steel Plain 3/8X3 Inch

Article number
Diameter
Length
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Plain

Specifications

Diameter 3/8 Inch
Length 3 Inch
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 16
Info
  • Whitworth thread (BSW) is not internationally recommended.
  • It is advised to use metric (M) thread.
  • Length over 2 inch are partially threaded, min. thread length is 1.3/4 inch.

Dimensions

A (max.) 0.656
B (max.) 0.169
H 0.072
J (min.) 0.083

Standards

BS 450

Article numbers

Article number 24220.096.076
EAN 8715492626752
UBB 950353105568
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.